Motion
01036052
#5 Plain Cut 82° Incl Angle High Speed Steel Combo Drill & Countersink: 7/16" Body Diam, 3/16" Point Diam x 3/16" Point Length, 2-3/4" OAL, Right Hand Cut, Double End
MI ITEM #11712643
MFR #01036052
List Price$10.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#5 Plain Cut 82° Incl Angle High Speed Steel Combo Drill & Countersink: 7/16" Body Diam, 3/16" Point Diam x 3/16" Point Length, 2-3/4" OAL, Right Hand Cut, Double End
MI ITEM #11712643
MFR #01036052

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.63/each for your price

Overview

Mfr description
01036052 01036052 NO.5 82D HSS PLAIN TYP
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Aircraft Style
    No
  • Body Diameter
    7/16 in
  • Countersink Application
    Countersinking
  • Cutting Direction
    Right Hand
  • Cutting Edge Type
    Plain
  • Drill Point Diameter
    3/16 in
  • Drill Point Length
    3/16 in
  • End Type
    Double
  • Finish Coating
    Bright
  • Included Angle
    82
  • Insertable Cutter Head
    No
  • Long Length Tool
    No
  • Material
    High Speed Steel
  • Overall Length
    2-3/4 in
  • Tapered
    No
  • Trade Size
    #5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text