Motion
01036060
#6 Plain Cut 82° Incl Angle High Speed Steel Combo Drill & Countersink: 1/2" Body Diam, 7/32" Point Diam x 7/32" Point Length, 3" OAL, Right Hand Cut, Double End
MI ITEM #11712644
MFR #01036060
Price$14.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Plain Cut 82° Incl Angle High Speed Steel Combo Drill & Countersink: 1/2" Body Diam, 7/32" Point Diam x 7/32" Point Length, 3" OAL, Right Hand Cut, Double End
MI ITEM #11712644
MFR #01036060

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.23/each

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Drill Point Diameter
    7/32 in
  • Drill Point Length
    7/32 in
  • Included Angle
    82
  • Long Length Tool
    No
  • Overall Length
    3 in
  • Trade Size
    #6

Details

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Cutting Direction
    Right Hand
  • Cutting Edge Type
    Plain
  • End Type
    Double
  • Finish Coating
    Bright
  • Insertable Cutter Head
    No
  • Material
    High Speed Steel
  • Tapered
    No

Overview

Mfr description
01036060 01036060 NO.6 82D HSS PLAIN TYP
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought