Motion
01040138
#13 Bell Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 1/4" Body Diam, 3/32" Point Diam x 3/32" Point Length, 2" OAL, Right Hand Cut, Double End
Mi Item #11712655
MFR #01040138
Price$7.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#13 Bell Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 1/4" Body Diam, 3/32" Point Diam x 3/32" Point Length, 2" OAL, Right Hand Cut, Double End
Mi Item #11712655
MFR #01040138

Mfr description
01040138 01040138 NO.13 60D HSS BELL TY
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.25/each

Specifications

Dimensions

  • Bell Diameter
    0.2000 in
  • Body Diameter
    1/4 in
  • Drill Point Angle
    118
  • Drill Point Diameter
    3/32 in
  • Drill Point Length
    3/32 in
  • Included Angle
    60
  • Long Length Tool
    No
  • Overall Length
    2 in
  • Trade Size
    #13

Details

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Cutting Direction
    Right Hand
  • Cutting Edge Type
    Bell
  • End Type
    Double
  • Finish Coating
    Bright
  • Insertable Cutter Head
    No
  • Material
    High Speed Steel
  • Tapered
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)