Motion
01040153
#15 Bell Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 7/16" Body Diam, 5/32" Point Diam x 5/32" Point Length, 2-3/4" OAL, Right Hand Cut, Double End
MI ITEM #11712657
MFR #01040153
Price$10.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#15 Bell Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 7/16" Body Diam, 5/32" Point Diam x 5/32" Point Length, 2-3/4" OAL, Right Hand Cut, Double End
MI ITEM #11712657
MFR #01040153

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.45/each

Specifications

Dimensions

  • Bell Diameter
    0.3500 in
  • Body Diameter
    7/16 in
  • Drill Point Angle
    118
  • Drill Point Diameter
    5/32 in
  • Drill Point Length
    5/32 in
  • Included Angle
    60
  • Long Length Tool
    No
  • Overall Length
    2-3/4 in
  • Trade Size
    #15

Details

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Cutting Direction
    Right Hand
  • Cutting Edge Type
    Bell
  • End Type
    Double
  • Finish Coating
    Bright
  • Insertable Cutter Head
    No
  • Material
    High Speed Steel
  • Tapered
    No

Overview

Mfr description
01040153 01040153 NO.15 60D HSS BELL TY
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought