Motion
01040161
#16 Bell Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 1/2" Body Diam, 3/16" Point Diam x 3/16" Point Length, 3" OAL, Right Hand Cut, Double End
MI ITEM #11712658
MFR #01040161
List Price$8.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#16 Bell Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 1/2" Body Diam, 3/16" Point Diam x 3/16" Point Length, 3" OAL, Right Hand Cut, Double End
MI ITEM #11712658
MFR #01040161

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.28/each for your price

Overview

Mfr description
01040161 01040161 NO.16 60D HSS BELL TY
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Aircraft Style
    No
  • Bell Diameter
    0.4000 in
  • Countersink Application
    Countersinking
  • Included Angle
    60
  • Cutting Edge Type
    Bell
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Body Diameter
    1/2 in
  • Overall Length
    3 in
  • Trade Size
    #16
  • Drill Point Angle
    118
  • Drill Point Diameter
    3/16 in
  • Drill Point Length
    3/16 in
  • Cutting Direction
    Right Hand
  • End Type
    Double
  • Tapered
    No
  • Insertable Cutter Head
    No
  • Long Length Tool
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text