Motion
01040179
#17 Bell Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 5/8" Body Diam, 7/32" Point Diam x 7/32" Point Length, 3-1/4" OAL, Right Hand Cut, Double End
MI ITEM #11712659
MFR #01040179
List Price$21.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#17 Bell Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 5/8" Body Diam, 7/32" Point Diam x 7/32" Point Length, 3-1/4" OAL, Right Hand Cut, Double End
MI ITEM #11712659
MFR #01040179

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.25/each for your price

Overview

Mfr description
01040179 01040179 NO.17 60D HSS BELL TY
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Bell Diameter
    0.5000 in
  • Included Angle
    60
  • Cutting Edge Type
    Bell
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Body Diameter
    5/8 in
  • Overall Length
    3-1/4 in
  • Trade Size
    #17
  • Drill Point Angle
    118
  • Drill Point Diameter
    7/32 in
  • Drill Point Length
    7/32 in
  • Cutting Direction
    Right Hand
  • End Type
    Double
  • Tapered
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought