Motion
01040187
#18 Bell Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 3/4" Body Diam, 1/4" Point Diam x 1/4" Point Length, 3-1/2" OAL, Right Hand Cut, Double End
Mi Item #11712660
MFR #01040187
Price$28.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#18 Bell Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 3/4" Body Diam, 1/4" Point Diam x 1/4" Point Length, 3-1/2" OAL, Right Hand Cut, Double End
Mi Item #11712660
MFR #01040187

Mfr description
01040187 01040187 NO.18 60D HSS BELL TY
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.70/each

Specifications

Dimensions

  • Bell Diameter
    0.6000 in
  • Body Diameter
    3/4 in
  • Drill Point Angle
    118
  • Drill Point Diameter
    1/4 in
  • Drill Point Length
    1/4 in
  • Included Angle
    60
  • Long Length Tool
    No
  • Overall Length
    3-1/2 in
  • Trade Size
    #18

Details

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Cutting Direction
    Right Hand
  • Cutting Edge Type
    Bell
  • End Type
    Double
  • Finish Coating
    Bright
  • Insertable Cutter Head
    No
  • Material
    High Speed Steel
  • Tapered
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)