Motion
01042738
6 x 1" 320 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Very Fine Grade, 1" Center Hole, 6,000 Max RPM
MI ITEM #11712661
MFR #01042738
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 x 1" 320 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Very Fine Grade, 1" Center Hole, 6,000 Max RPM
MI ITEM #11712661
MFR #01042738

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01042738 01042738 6" 320 GRIT X 1 UNMOUN
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.

Specifications

  • Grit Number
    320
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    6,000
  • Abrasive Type
    Coated
  • Face Width
    1 in
  • Grade
    Very Fine
  • Outside Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought