Motion
01044346
#3 Plain Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 1/4" Body Diam, 7/64" Point Diam x 7/64" Point Length, 4" OAL, Right Hand Cut, Double End
MI ITEM #11712677
MFR #01044346
List Price$21.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#3 Plain Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 1/4" Body Diam, 7/64" Point Diam x 7/64" Point Length, 4" OAL, Right Hand Cut, Double End
MI ITEM #11712677
MFR #01044346

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.50/each for your price

Overview

Mfr description
01044346 01044346 NO.3X4" 60D HSS LNG PL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Included Angle
    60
  • Cutting Edge Type
    Plain
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Body Diameter
    1/4 in
  • Overall Length
    4 in
  • Trade Size
    #3
  • Drill Point Diameter
    7/64 in
  • Drill Point Length
    7/64 in
  • Cutting Direction
    Right Hand
  • End Type
    Double
  • Tapered
    No
  • Insertable Cutter Head
    No
  • Long Length Tool
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought