Motion
01044445
#4 Plain Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 5/16" Body Diam, 1/8" Point Diam x 1/8" Point Length, 4" OAL, Right Hand Cut, Double End
MI ITEM #11712680
MFR #01044445
List Price$23.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Plain Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 5/16" Body Diam, 1/8" Point Diam x 1/8" Point Length, 4" OAL, Right Hand Cut, Double End
MI ITEM #11712680
MFR #01044445

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.93/each for your price

Overview

Mfr description
01044445 01044445 NO.4X4" 60D HSS LNG PL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Included Angle
    60
  • Cutting Edge Type
    Plain
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Body Diameter
    5/16 in
  • Overall Length
    4 in
  • Trade Size
    #4
  • Drill Point Diameter
    1/8 in
  • Drill Point Length
    1/8 in
  • Cutting Direction
    Right Hand
  • End Type
    Double
  • Tapered
    No
  • Insertable Cutter Head
    No
  • Long Length Tool
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought