Motion
01044767
#6 Plain Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 1/2" Body Diam, 7/32" Point Diam x 7/32" Point Length, 6" OAL, Right Hand Cut, Double End
MI ITEM #11712689
MFR #01044767
List Price$41.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Plain Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 1/2" Body Diam, 7/32" Point Diam x 7/32" Point Length, 6" OAL, Right Hand Cut, Double End
MI ITEM #11712689
MFR #01044767

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.55/each for your price

Overview

Mfr description
01044767 01044767 NO.6X6" 60D HSS LNG PL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Included Angle
    60
  • Cutting Edge Type
    Plain
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Body Diameter
    1/2 in
  • Overall Length
    6 in
  • Trade Size
    #6
  • Drill Point Diameter
    7/32 in
  • Drill Point Length
    7/32 in
  • Cutting Direction
    Right Hand
  • End Type
    Double
  • Tapered
    No
  • Insertable Cutter Head
    No
  • Long Length Tool
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought