Motion
01045012
#1 Plain Cut 60° Incl Angle Cobalt Combo Drill & Countersink: 1/8" Body Diam, 3/64" Point Diam x 3/64" Point Length, 1-1/4" OAL, Right Hand Cut, Double End
MI ITEM #11712693
MFR #01045012
List Price$11.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#1 Plain Cut 60° Incl Angle Cobalt Combo Drill & Countersink: 1/8" Body Diam, 3/64" Point Diam x 3/64" Point Length, 1-1/4" OAL, Right Hand Cut, Double End
MI ITEM #11712693
MFR #01045012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.25/each for your price

Overview

Mfr description
01045012 01045012 NO.1 60D COB PLAIN TYP
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Included Angle
    60
  • Cutting Edge Type
    Plain
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Body Diameter
    1/8 in
  • Overall Length
    1-1/4 in
  • Trade Size
    #1
  • Drill Point Diameter
    3/64 in
  • Drill Point Length
    3/64 in
  • Cutting Direction
    Right Hand
  • End Type
    Double
  • Tapered
    No
  • Insertable Cutter Head
    No
  • Long Length Tool
    No
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text