Motion
01045038
#3 Plain Cut 60° Incl Angle Cobalt Combo Drill & Countersink: 1/4" Body Diam, 7/64" Point Diam x 7/64" Point Length, 2" OAL, Right Hand Cut, Double End
MI ITEM #11712695
MFR #01045038
List Price$3.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#3 Plain Cut 60° Incl Angle Cobalt Combo Drill & Countersink: 1/4" Body Diam, 7/64" Point Diam x 7/64" Point Length, 2" OAL, Right Hand Cut, Double End
MI ITEM #11712695
MFR #01045038

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.65/each for your price

Overview

Mfr description
01045038 01045038 NO.3 60D COB PLAIN TYP
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Included Angle
    60
  • Cutting Edge Type
    Plain
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Body Diameter
    1/4 in
  • Overall Length
    2 in
  • Trade Size
    #3
  • Drill Point Angle
    118
  • Drill Point Diameter
    7/64 in
  • Drill Point Length
    7/64 in
  • Cutting Direction
    Right Hand
  • End Type
    Double
  • Tapered
    No
  • Insertable Cutter Head
    No
  • Long Length Tool
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought