Motion
01045053
#5 Plain Cut 60° Incl Angle Cobalt Combo Drill & Countersink: 7/16" Body Diam, 3/16" Point Diam x 3/16" Point Length, 2-3/4" OAL, Right Hand Cut, Double End
MI ITEM #11712697
MFR #01045053
List Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#5 Plain Cut 60° Incl Angle Cobalt Combo Drill & Countersink: 7/16" Body Diam, 3/16" Point Diam x 3/16" Point Length, 2-3/4" OAL, Right Hand Cut, Double End
MI ITEM #11712697
MFR #01045053

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.98/each for your price

Overview

Mfr description
01045053 01045053 NO.5 60D COB PLAIN TYP
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Aircraft Style
    No
  • Body Diameter
    7/16 in
  • Countersink Application
    Countersinking
  • Cutting Direction
    Right Hand
  • Cutting Edge Type
    Plain
  • Drill Point Angle
    118
  • Drill Point Diameter
    3/16 in
  • Drill Point Length
    3/16 in
  • End Type
    Double
  • Finish Coating
    Bright
  • Included Angle
    60
  • Insertable Cutter Head
    No
  • Long Length Tool
    No
  • Material
    Cobalt
  • Overall Length
    2-3/4 in
  • Tapered
    No
  • Trade Size
    #5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text