Motion
01045061
#6 Plain Cut 60° Incl Angle Cobalt Combo Drill & Countersink: 1/2" Body Diam, 7/32" Point Diam x 7/32" Point Length, 3" OAL, Right Hand Cut, Double End
MI ITEM #11712698
MFR #01045061
List Price$16.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Plain Cut 60° Incl Angle Cobalt Combo Drill & Countersink: 1/2" Body Diam, 7/32" Point Diam x 7/32" Point Length, 3" OAL, Right Hand Cut, Double End
MI ITEM #11712698
MFR #01045061

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.33/each for your price

Overview

Mfr description
01045061 01045061 NO.6 60D COB PLAIN TYP
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Included Angle
    60
  • Cutting Edge Type
    Plain
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Body Diameter
    1/2 in
  • Overall Length
    3 in
  • Trade Size
    #6
  • Drill Point Angle
    118
  • Drill Point Diameter
    7/32 in
  • Drill Point Length
    7/32 in
  • Cutting Direction
    Right Hand
  • End Type
    Double
  • Tapered
    No
  • Insertable Cutter Head
    No
  • Long Length Tool
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text