Motion
01045087
#8 Plain Cut 60° Incl Angle Cobalt Combo Drill & Countersink: 3/4" Body Diam, 5/16" Point Diam x 5/16" Point Length, 3-1/2" OAL, Right Hand Cut, Double End
Mi Item #11712700
MFR #01045087
Price$32.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Plain Cut 60° Incl Angle Cobalt Combo Drill & Countersink: 3/4" Body Diam, 5/16" Point Diam x 5/16" Point Length, 3-1/2" OAL, Right Hand Cut, Double End
Mi Item #11712700
MFR #01045087

Mfr description
01045087 01045087 NO.8 60D COB PLAIN TYP
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.83/each

Specifications

Dimensions

  • Body Diameter
    3/4 in
  • Drill Point Angle
    118
  • Drill Point Diameter
    5/16 in
  • Drill Point Length
    5/16 in
  • Included Angle
    60
  • Long Length Tool
    No
  • Overall Length
    3-1/2 in
  • Trade Size
    #8

Details

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Cutting Direction
    Right Hand
  • Cutting Edge Type
    Plain
  • End Type
    Double
  • Finish Coating
    Bright
  • Insertable Cutter Head
    No
  • Material
    Cobalt
  • Tapered
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)