Motion
01047034
#3 Plain Cut 82° Incl Angle Cobalt Combo Drill & Countersink: 1/4" Body Diam, 7/64" Point Diam x 7/64" Point Length, 2" OAL, Right Hand Cut, Double End
Mi Item #11712702
MFR #01047034
Price$4.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#3 Plain Cut 82° Incl Angle Cobalt Combo Drill & Countersink: 1/4" Body Diam, 7/64" Point Diam x 7/64" Point Length, 2" OAL, Right Hand Cut, Double End
Mi Item #11712702
MFR #01047034

Mfr description
01047034 01047034 NO.3 82D COB PLAIN TYP
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.18/each

Specifications

Dimensions

  • Body Diameter
    1/4 in
  • Drill Point Diameter
    7/64 in
  • Drill Point Length
    7/64 in
  • Included Angle
    82
  • Long Length Tool
    No
  • Overall Length
    2 in
  • Trade Size
    #3

Details

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Cutting Direction
    Right Hand
  • Cutting Edge Type
    Plain
  • End Type
    Double
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Tapered
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)