Motion
01047042
#4 Plain Cut 82° Incl Angle Cobalt Combo Drill & Countersink: 5/16" Body Diam, 1/8" Point Diam x 1/8" Point Length, 2-1/8" OAL, Right Hand Cut, Double End
MI ITEM #11712703
MFR #01047042
List Price$4.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Plain Cut 82° Incl Angle Cobalt Combo Drill & Countersink: 5/16" Body Diam, 1/8" Point Diam x 1/8" Point Length, 2-1/8" OAL, Right Hand Cut, Double End
MI ITEM #11712703
MFR #01047042

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.20/each for your price

Overview

Mfr description
01047042 01047042 NO.4 82D COB PLAIN TYP
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Included Angle
    82
  • Cutting Edge Type
    Plain
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Body Diameter
    5/16 in
  • Overall Length
    2-1/8 in
  • Trade Size
    #4
  • Drill Point Diameter
    1/8 in
  • Drill Point Length
    1/8 in
  • Cutting Direction
    Right Hand
  • End Type
    Double
  • Tapered
    No
  • Long Length Tool
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought