Motion
01047067
#6 Plain Cut 82° Incl Angle Cobalt Combo Drill & Countersink: 1/2" Body Diam, 7/32" Point Diam x 7/32" Point Length, 3" OAL, Right Hand Cut, Double End
Mi Item #11712705
MFR #01047067
Price$17.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Plain Cut 82° Incl Angle Cobalt Combo Drill & Countersink: 1/2" Body Diam, 7/32" Point Diam x 7/32" Point Length, 3" OAL, Right Hand Cut, Double End
Mi Item #11712705
MFR #01047067

Mfr description
01047067 01047067 NO.6 82D COB PLAIN TYP
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.30/each

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Drill Point Diameter
    7/32 in
  • Drill Point Length
    7/32 in
  • Included Angle
    82
  • Long Length Tool
    No
  • Overall Length
    3 in
  • Trade Size
    #6

Details

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Cutting Direction
    Right Hand
  • Cutting Edge Type
    Plain
  • End Type
    Double
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Tapered
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)