Motion
01047083
#8 Plain Cut 82° Incl Angle Cobalt Combo Drill & Countersink: 3/4" Body Diam, 5/16" Point Diam x 5/16" Point Length, 3-1/2" OAL, Right Hand Cut, Double End
MI ITEM #11712707
MFR #01047083
List Price$33.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Plain Cut 82° Incl Angle Cobalt Combo Drill & Countersink: 3/4" Body Diam, 5/16" Point Diam x 5/16" Point Length, 3-1/2" OAL, Right Hand Cut, Double End
MI ITEM #11712707
MFR #01047083

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.73/each for your price

Overview

Mfr description
01047083 01047083 NO.8 82D COB PLAIN TYP
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Included Angle
    82
  • Cutting Edge Type
    Plain
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Body Diameter
    3/4 in
  • Overall Length
    3-1/2 in
  • Trade Size
    #8
  • Drill Point Diameter
    5/16 in
  • Drill Point Length
    5/16 in
  • Cutting Direction
    Right Hand
  • End Type
    Double
  • Tapered
    No
  • Long Length Tool
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought