Motion
01048081
#8 Plain Cut 90° Incl Angle Cobalt Combo Drill & Countersink: 3/4" Body Diam, 5/16" Point Diam x 5/16" Point Length, 3-1/2" OAL, Right Hand Cut, Double End
MI ITEM #11712714
MFR #01048081
Price$33.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Plain Cut 90° Incl Angle Cobalt Combo Drill & Countersink: 3/4" Body Diam, 5/16" Point Diam x 5/16" Point Length, 3-1/2" OAL, Right Hand Cut, Double End
MI ITEM #11712714
MFR #01048081

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.73/each

Specifications

Dimensions

  • Body Diameter
    3/4 in
  • Drill Point Diameter
    5/16 in
  • Drill Point Length
    5/16 in
  • Included Angle
    90
  • Long Length Tool
    No
  • Overall Length
    3-1/2 in
  • Trade Size
    #8

Details

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Cutting Direction
    Right Hand
  • Cutting Edge Type
    Plain
  • End Type
    Double
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Tapered
    No

Overview

Mfr description
01048081 01048081 NO.8 90D COB PLAIN TYP
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought