Motion
01048156
2mm Diam x 14mm Long Slotted Spring Pin;Grade 1070-1080 Steel, Plain Finish
MI ITEM #11712721
MFR #01048156
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2mm Diam x 14mm Long Slotted Spring Pin;Grade 1070-1080 Steel, Plain Finish
MI ITEM #11712721
MFR #01048156

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
01048156 01048156 2MM X 14 METRIC SPRING
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Diameter
    2.00 mm
  • Length
    4.00 mm
  • Material
    Steel
  • Finish Coating
    Plain
  • Material Grade
    1070-1080
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought