Motion
01048420
3mm Diam x 8mm Long Slotted Spring Pin;Grade 1070-1080 Steel, Plain Finish
MI ITEM #11712745
MFR #01048420
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3mm Diam x 8mm Long Slotted Spring Pin;Grade 1070-1080 Steel, Plain Finish
MI ITEM #11712745
MFR #01048420

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.10/each

Specifications

Dimensions

  • Diameter
    2.00 mm
  • Length
    4.00 mm

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Material Grade
    1070-1080
  • Military Specifications
    Does Not Meet Military Specifications

Overview

Mfr description
01048420 01048420 3MM X 8 METRIC SPRING
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought