1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
01048479
3mm Diam x 18mm Long Slotted Spring Pin;Grade 1070-1080 Steel, Plain Finish
MI ITEM #
11712750
MFR #
01048479
Price
$0.13
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 01048479
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
01048479
3mm Diam x 18mm Long Slotted Spring Pin;Grade 1070-1080 Steel, Plain Finish
MI ITEM #
11712750
MFR #
01048479
Mfr description
01048479 01048479 3MM X 18 METRIC SPRING
Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.13
/each
Add to Cart
Specifications
Dimensions
Diameter
2.00 mm
Length
4.00 mm
Details
Finish Coating
Plain
Material
Steel
Material Grade
1070-1080
Military Specifications
Does Not Meet Military Specifications
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items