Motion
01048875
4mm Diam x 26mm Long Slotted Spring Pin;Grade 1070-1080 Steel, Plain Finish
Mi Item #11712785
MFR #01048875
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4mm Diam x 26mm Long Slotted Spring Pin;Grade 1070-1080 Steel, Plain Finish
Mi Item #11712785
MFR #01048875

Mfr description
01048875 01048875 4MM X 26 METRIC SPRING
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Diameter
    2.00 mm
  • Length
    4.00 mm

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Material Grade
    1070-1080
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)