Motion
01049022
5mm Diam x 18mm Long Slotted Spring Pin;Grade 1070-1080 Steel, Plain Finish
Mi Item #11712797
MFR #01049022
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5mm Diam x 18mm Long Slotted Spring Pin;Grade 1070-1080 Steel, Plain Finish
Mi Item #11712797
MFR #01049022

Mfr description
01049022 01049022 5MM X 18 METRIC SPRING
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Diameter
    2.00 mm
  • Length
    4.00 mm

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Material Grade
    1070-1080
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)