1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
01049394
6mm Diam x 80mm Long Slotted Spring Pin;Grade 1070-1080 Steel, Plain Finish
MI ITEM #
11712830
MFR #
01049394
Price
$1.13
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 01049394
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
01049394
6mm Diam x 80mm Long Slotted Spring Pin;Grade 1070-1080 Steel, Plain Finish
MI ITEM #
11712830
MFR #
01049394
Mfr description
01049394 01049394 6MM X 80 METRIC SPRING
Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.13
/each
Add to Cart
Specifications
Dimensions
Diameter
2.00 mm
Length
4.00 mm
Details
Finish Coating
Plain
Material
Steel
Material Grade
1070-1080
Military Specifications
Does Not Meet Military Specifications
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items