Motion
01057041
15 Piece, 1/32 to 1/4 Inch Radius, Steel Radius Gage Set Satin Chrome Coated
MI ITEM #11712891
MFR #01057041
List Price$30.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15 Piece, 1/32 to 1/4 Inch Radius, Steel Radius Gage Set Satin Chrome Coated
MI ITEM #11712891
MFR #01057041

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.18/each for your price

Overview

Mfr description
01057041 01057041 1/32"-1/4" (BY 64THS)

Specifications

  • Finish Coating
    Satin Chrome
  • Holder Included
    Yes
  • Material
    Steel
  • Maximum Radius
    1/4 in
  • Minimum Radius
    1/32 in
  • Number Of Pieces
    15
  • Radii Included
    1/32 in, 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought