Overview
Mfr description
01100023 01100023 1/32" HSS BRITE JBR DR
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- Blank Diameter Tolerance+.0000/-.0003 in
- Blank Length1-3/8 in
- Drill Blank Size1/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data