Overview
Mfr description
01100049 01100049 1/16" HSS BRITE JBR DR
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- Blank Diameter Tolerance+.0000/-.0003 in
- Blank Length1-7/8 in
- Drill Blank Size1/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data