Specifications
Dimensions
- Blank Length2 in
- Drill Blank Size5/64 in
Details
- Blank Diameter Tolerance+.0000/-.0003 in
- Finish CoatingBright
- MaterialHigh Speed Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)