Overview
Mfr description
01100072 01100072 7/64" HSS BRITE JBR DR
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- Blank Diameter Tolerance+.0000/-.0003 in
- Blank Length2-5/8 in
- Drill Blank Size7/64 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data