Overview
Mfr description
01100080 01100080 1/8" HSS BRITE JBR DRI
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- Blank Diameter Tolerance+.0000/-.0003 in
- Blank Length2-3/4 in
- Drill Blank Size1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data