Motion
01100106
5/32", 3-1/8" Long Drill Blank;Bright Finish, High Speed Steel, +.0000/-.0003 Tolerance
Mi Item #11712901
MFR #01100106
Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32", 3-1/8" Long Drill Blank;Bright Finish, High Speed Steel, +.0000/-.0003 Tolerance
Mi Item #11712901
MFR #01100106

Mfr description
01100106 01100106 5/32" HSS BRITE JBR DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.95/each

Specifications

Dimensions

  • Blank Length
    3-1/8 in
  • Drill Blank Size
    5/32 in

Details

  • Blank Diameter Tolerance
    +.0000/-.0003 in
  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)