Overview
Mfr description
01100122 01100122 3/16" HSS BRITE JBR DR
Specifications
- Blank Diameter Tolerance+.0000/-.0003 in
- Blank Length3-1/2 in
- Drill Blank Size3/16 in
- Finish CoatingBright
- MaterialHigh Speed Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data