Motion
01100130
13/64", 3-5/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712904
MFR #01100130
List Price$2.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/64", 3-5/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712904
MFR #01100130

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.90/each for your price

Overview

Mfr description
01100130 01100130 13/64" HSS BRITE JBR D

Specifications

  • Blank Length
    3-5/8 in
  • Drill Blank Size
    13/64 in
  • Finish Coating
    Bright
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text