Motion
01100148
7/32", 3-3/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712905
MFR #01100148
List Price$3.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/32", 3-3/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712905
MFR #01100148

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.25/each for your price

Overview

Mfr description
01100148 01100148 7/32" HSS BRITE JBR DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    3-3/4 in
  • Drill Blank Size
    7/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text