Motion
01100155
15/64", 3-7/8" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11712906
MFR #01100155
Price$7.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/64", 3-7/8" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11712906
MFR #01100155

Mfr description
01100155 01100155 15/64" HSS BRITE JBR D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.20/each

Specifications

Dimensions

  • Blank Length
    3-7/8 in
  • Drill Blank Size
    15/64 in

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)