Motion
01100171
17/64", 4-1/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712908
MFR #01100171
List Price$4.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17/64", 4-1/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712908
MFR #01100171

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.65/each for your price

Overview

Mfr description
01100171 01100171 17/64" HSS BRITE JBR D

Specifications

  • Blank Length
    4-1/8 in
  • Drill Blank Size
    17/64 in
  • Finish Coating
    Bright
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text