Motion
01100189
9/32", 4-1/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712909
MFR #01100189
List Price$6.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/32", 4-1/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712909
MFR #01100189

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.25/each for your price

Overview

Mfr description
01100189 01100189 9/32" HSS BRITE JBR DR

Specifications

  • Blank Length
    4-1/4 in
  • Drill Blank Size
    9/32 in
  • Finish Coating
    Bright
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text