Motion
01100197
19/64", 4-3/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712910
MFR #01100197
List Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19/64", 4-3/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712910
MFR #01100197

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.78/each for your price

Overview

Mfr description
01100197 01100197 19/64" HSS BRITE JBR D

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    4-3/8 in
  • Drill Blank Size
    19/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought