Motion
01100205
5/16", 4-1/2" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11712911
MFR #01100205
Price$10.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16", 4-1/2" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11712911
MFR #01100205

Mfr description
01100205 01100205 5/16" HSS BRITE JBR DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.45/each

Specifications

Dimensions

  • Blank Length
    4-1/2 in
  • Drill Blank Size
    5/16 in

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)