Motion
01100213
21/64", 4-5/8" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11712912
MFR #01100213
Price$7.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21/64", 4-5/8" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11712912
MFR #01100213

Mfr description
01100213 01100213 21/64" HSS BRITE JBR D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.28/each

Specifications

Dimensions

  • Blank Length
    4-5/8 in
  • Drill Blank Size
    21/64 in

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)