Motion
01100221
11/32", 4-3/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712913
MFR #01100221
Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/32", 4-3/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712913
MFR #01100221

Mfr description
01100221 01100221 11/32" HSS BRITE JBR D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.03/each

Specifications

Dimensions

  • Blank Length
    4-3/4 in
  • Drill Blank Size
    11/32 in

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)