Motion
01100239
23/64", 4-7/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712914
MFR #01100239
List Price$8.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
23/64", 4-7/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712914
MFR #01100239

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.75/each for your price

Overview

Mfr description
01100239 01100239 23/64" HSS BRITE JBR D

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    4-7/8 in
  • Drill Blank Size
    23/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text