Motion
01100254
25/64", 5-1/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712916
MFR #01100254
List Price$10.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25/64", 5-1/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712916
MFR #01100254

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.80/each for your price

Overview

Mfr description
01100254 01100254 25/64" HSS BRITE JBR D

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    5-1/8 in
  • Drill Blank Size
    25/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought