Motion
01100262
13/32", 5-1/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712917
MFR #01100262
List Price$6.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/32", 5-1/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712917
MFR #01100262

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.08/each for your price

Overview

Mfr description
01100262 01100262 13/32" HSS BRITE JBR D

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    5-1/4 in
  • Drill Blank Size
    13/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text