Motion
01100270
27/64", 5-3/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712918
MFR #01100270
List Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27/64", 5-3/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712918
MFR #01100270

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.70/each for your price

Overview

Mfr description
01100270 01100270 27/64" HSS BRITE JBR D

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    5-3/8 in
  • Drill Blank Size
    27/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought