Motion
01100288
7/16", 5-1/2" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11712919
MFR #01100288
Price$13.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16", 5-1/2" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11712919
MFR #01100288

Mfr description
01100288 01100288 7/16" HSS BRITE JBR DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.80/each

Specifications

Dimensions

  • Blank Length
    5-1/2 in
  • Drill Blank Size
    7/16 in

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)