Motion
01100296
29/64", 5-5/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712920
MFR #01100296
Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
29/64", 5-5/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11712920
MFR #01100296

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.03/each

Specifications

Dimensions

  • Blank Length
    5-5/8 in
  • Drill Blank Size
    29/64 in

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel

Overview

Mfr description
01100296 01100296 29/64" HSS BRITE JBR D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought